
PASS & SEYMOUR EHU15AN 15/20Amp Specification Grade Extra-Hard Use (EHU) Right Angle Adapter
Description
Angle Adapter 15/20A Extra Hard Use (EHU) Straight BladeFEATURES AND BENEFITS:= Angle plugs and adapters both allow for 4-position face rotation.= Tri-drive assembly and cord-grip screws are standard on all angle adapters.= Angle adapter (sold separately as catalog number EHU15AN) will accommodate all = Pass & Seymour EHU-style Straight Blade plugs and connectors on a retrofit basis. = Simply remove the straight handle from the plug or connector face assembly, and replace with the angle adapter.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Right Angle Adapter | Type | Straight Blade |
Amperage Rating | 15 A | Material | Thermoplastic |
Color | Black | Dimensions | 3 in |
Standards | cULus Listed, UL 498 | Application | Commercial |
UPC | 785007165395 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 60 - UNIT - 60 |