Abbotsford
pasps5969y

PASS & SEYMOUR PS5969Y 15Amp 125V 2-Pole/3-Wire MaxGrip M3 Connector, Yellow

Price $13.90 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS5969Y

Description

15Amp 125V 2-Pole/3-Wire MaxGrip M3 Connector, Yellow.FEATURES AND BENEFITS: • Tough nylon construction with crush / impact resistance that exceeds hospital grade and Fed Spec requirements; arc resistance exceeds UL requirements. • Self-hinge swings wide open to make quick, easy work of light, clean connections. • Insert conductors into terminals and tighten terminal screws; close hinge housing around cord and tighten housing screws. • Enclosed terminals provide solid, internally-clamped connections. • Molded finger grips promote safe, sure handling. • High-visibility yellow and orange, or gray. • Hospital Grade version displays the Hospital Grade green dot.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Max Grip Connector Type Straight Blade
Voltage Rating 125 V Amperage Rating 15 A
Conductor Size 4 AWG Number of Conductors 3
Connection Type Screw Terminal Material Nylon
Color Yellow Number of Ports 2
Length 1.83 in NEMA Rating 5-15R
Standards UL 498 Application Residential/Commercial
UPC 785007237511

Packages

6250 - UNIT - 6250 SKID 1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
Customers who bought this item also bought