Abbotsford
pasps8119

PASS & SEYMOUR PS8119 15Amp 125V 2-Pole/3-Wire Hospital Grade MaxGrip M3 Connector, Gray

Price $41.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS8119

Description

FEATURES AND BENEFITS: • Tough nylon construction with crush / impact resistance that exceeds hospital grade and Fed Spec requirements; arc resistance exceeds UL requirements. • Self-hinge swings wide open to make quick, easy work of light, clean connections. Insert conductors into terminals and tighten terminal screws; close hinge housing around cord and tighten housing screws. • Enclosed terminals provide solid, internally-clamped connections. • Molded finger grips promote safe, sure handling.• High-visibility yellow and orange, or gray. • Hospital Grade version displays the Hospital Grade green dot.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Receptacle Type Max Grip Connector
Grade Hospital Size 2 in
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
NEMA Rating 5-15R Conductor Size 10-14 AWG
Material Nylon Color Gray
Standards UL 498 Application Commercial Applications
UPC 785007237443

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 5000 - SKID - 5000