
PASS & SEYMOUR PS8119BK 15Amp 125V 2-Pole/3-Wire Hospital-Grade MaxGrip® M3 Connector, Black
Description
FEATURES AND BENEFITS:• Tough nylon construction with crush / impact resistance that exceeds hospital grade and Fed Spec requirements; arc resistance exceeds UL requirements. • Self-hinge swings wide open to make quick, easy work of light, clean connections. Insert conductors into terminals and tighten terminal screws; close hinge housing around cord and tighten housing screws. • Enclosed terminals provide solid, internally-clamped connections. • Molded finger grips promote safe, sure handling.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Connector | Type | Straight Blade |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Wattage | 3 W | Material | Nylon |
Color | Black | Standards | cULus Listed |
UPC | 785007237450 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 3750 - SKID - 3750 |