![tabdf3414frabk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/137415362.jpg?preset=medium)
ABB DF3414FRABK 30A 600V Russellstoll® MaxGard® Load Breaking Female Receptacle
Description
RUSSELLSTOLL® MAXGARD® female receptacle with angle adapter, junction box and control contacts. Two optional pilot/control pins for contractors, load monitor circuits, shunt trip or any other communication functions you need. Center ground contacts, make FIRST and break LAST.
Specifications
Brand Name | ABB | Sub Brand | Max-Gard®, Russellstoll® |
Item Name | Female Receptacle | Type | Angled |
Voltage Rating | 600 V | Amperage Rating | 30 A |
Number of Poles | 3 | Number of Wires | 4 |
Material | Aluminum | Terminal Connection | Screwless |
For Use With | MaxGard Interconnection Systems | Application | For use in "People Movers" Which Require Aire Conditioning and Heater Unit Power When Docked at End of Line Locations for Maintenance and Overhaul |
UPC | 708917186229 |
Packages
1 - UNIT - 1 |