COOPER INDUSTRIES 14W33 20Amp 125V 2-Pole 3-Wire NEMA 5-20 Watertight Plug, Yellow
Description
Industrial Specification Grade Straight Blade Plugs - Watertight NEMA 5-20, 2-Pole/3-Wire. An extensive offering of watertight devices providing safe and reliable IP66 or greater watertight protection in hose down environments.
Specifications
Brand Name | Crouse-Hinds | Item Name | Straight Blade Plug |
Type | Residential | Number of Wires | 3 |
Number of Poles | 2 | Amperage Rating | 20 A |
Conductor Size | 18-10 AWG | Color/Finish | Yellow |
Cord Size | 0.3 - 0.625 in | Terminal Connection | Screw |
NEMA Rating | 5-20P | Material | Glass Reinforced Nylon/Santoprene Elastomeric |
Standards | UL Listed | UPC | 040893630977 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |