Abbotsford
cwd4867

COOPER INDUSTRIES 4867-BOX 15Amp 125V NEMA 5-15 2-Pole 3-Wire Commercial Grade Thermoplastic Vinyl Plug, Yellow

Price $5.47 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:4867-BOX

Description

Commercial Grade - Thermoplastic Vinyl Plugs Solid brass plug blades are firmly embedded in body. Terminal screw clamps are designed to contain wire and prevent binding. Terminal screws backed out – ready for wiring. Terminals in individual chambers to positively insulate conductors. Vinyl angle plugs have eight possible positions for maximum convenience. Combination slot/Phillips head mounting and terminal screws ease installation with power screwdrivers (Slot/Robertson screws in Canada where available).

Specifications

Brand Name Cooper Industries Number of Wires 3
Number of Poles 2 Material Vinyl
Mounting Type Plug UPC 032664340901

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
Customers who bought this item also bought