![cwd48093](/images/no-image-en.png)
COOPER INDUSTRIES 20Amp 250V 2-Pole 3-Wire Commercial Grade Plug, Yellow
Description
Straight plug with yellow colour, 6-20 NEMA rating.
Specifications
Brand Name | Eaton | Item Name | Straight Blade Plug |
Type | Commercial Grade, Grounded | Number of Wires | 3 |
Number of Poles | 2 | Voltage Rating | 250 VAC |
Amperage Rating | 20 A | Conductor Size | 12-10 AWG |
NEMA Configuration | 6-20 | Color/Finish | Yellow |
Cord Size | 1/4 - 0.656 in | Terminal Connection | Screw |
Contact Material | Solid Brass | Material | Nylon |
Grounding | Yes | Dimensions | 1.38 in dia x 1.83 in H |
Standards | CSA Certified, UL Listed |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |