
COOPER INDUSTRIES 15Amp 125V NEMA 5-15R Lighted Plug, Straight Body
Description
Lighted plug, NEMA 5-15P, straight body. LED turns ON when devices are wired properly and fully powered. Solid brass plug blades are firmly embedded in body. Cord grips are embedded into device body adding security for clamping force and cord retention. Tri-combo terminal and mounting screws accept Slotted, Phillips and Robertson-head tools for installation flexibility.
Specifications
Brand Name | Eaton | Item Name | Straight Blade Plug |
Type | Back Wire, Grounded | Number of Wires | 3 |
Number of Poles | 2 | Voltage Rating | 125 V |
Amperage Rating | 15 A | Conductor Size | 18-12 AWG |
NEMA Configuration | 5-20R | Color/Finish | Yellow |
Terminal Connection | Screw | Contact Material | Brass |
Material | Vinyl | Grounding | Yes |
Dimensions | 2.77 in L x 1.52 in W x 1.52 in H | Includes | Green LED Pilot Light |
Standards | RoHS Compliant, cULus Listed | Application | Commercial/Residential |
UPC | 032664766572 |
Packages
1 - UNIT - 1 |