
COOPER INDUSTRIES WD5266N 15Amp 125V NEMA 15 2-Pole AutoGrip Plug, Black/White
Description
Industrial Specification Grade Straight Blade Plugs & Connectors - AutoGrip NEMA 5-15, 2-Pole/3-Wire. AutoGrip devices are designed to install quickly and easily and provide reliable performance in tough industrial environments.
Specifications
Brand Name | Cooper Industries | Sub Brand | AutoGrip™ |
Item Name | Straight Blade Plug | Number of Wires | 3 |
Number of Poles | 2 | Voltage Rating | 125 V |
Amperage Rating | 15 A | NEMA Configuration | 5-15P |
Color/Finish | Black/White | Cord Size | 0.33 to 0.66 in dia |
Terminal Connection | Screw | Material | Nylon |
Grounding | Yes | Dimensions | 1.51 in dia |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |