
COOPER INDUSTRIES 7624N 20Amp 277V 2-Pole/3-Wire NEMA 7-20 Safety Grip Plug, Black
Description
Industrial Specification Grade Straight Blade Plugs & Connectors - Safety Grip NEMA 7-20, 2-Pole/3-Wire. Safety Grip devices are designed to install quickly and easily and provide reliable performance in tough industrial environments.FEATURES:- Rugged nylon body resists impact and exposure to chemicals.- Neoprene gasket seals around cord for added terminal protection from external elements.- Dual range cord grip provides positive cord gripping while limiting strain on conductors.- Clear terminal cover allows for easy inspection of conductors and terminations.
Specifications
Brand Name | Crouse-Hinds | Item Name | Straight Blade Plug |
Type | Decorator, Commercial Grade | Number of Wires | 3 |
Number of Poles | 2 | Voltage Rating | 277 V |
Amperage Rating | 20 A | Conductor Size | 18-12 AWG |
Color/Finish | Black/White | Phase | 3 |
Terminal Connection | Back and Side Wired/Screw | Contact Material | Nickel-Plated Brass |
NEMA Rating | 7-20P | Material | Nylon |
Grounding | Grounding | Dimensions | 1.9 in L x 1.12 in W x 3.6 in H |
Standards | cULus Listed, Federal Specification Classification 6221 02 | UPC | 040893020426 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |