
COOPER INDUSTRIES AH5266 15Amp 125V 2-Pole NEMA 5-15 Ultra & Safety Grip Plug, Black/White
Description
Industrial Specification Grade Straight Blade Plugs - Ultra and Safety Grip NEMA 5-15, 2-Pole/3-Wire. Ultra and Safety Grip devices are designed to install quickly and easily and provide reliable performance in tough industrial environments.FEATURES:- Rugged nylon body resists impact and exposure to chemicals.- Neoprene gasket seals around cord for added terminal protection from external elements.- Dual range cord grip provides positive cord gripping while limiting strain on conductors.- Clear terminal cover allows for easy inspection of conductors and terminations.
Specifications
Brand Name | Cooper Industries | Item Name | Electrical Plug |
Type | Straight Blade | Number of Wires | 3 |
Number of Poles | 2 | Voltage Rating | 125 V |
Amperage Rating | 15 A | Conductor Size | 18-10 AWG |
Color/Finish | Brown | Cord Size | 0.33 - 0.66 in |
Terminal Connection | Screw | NEMA Rating | 5-15 |
Material | Nylon | Mounting Type | Plug |
Environmental Conditions | -40 to 75°C | Application | Industrial Grade Straight Blade Devices |
UPC | 032664737503 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |