
COOPER INDUSTRIES AH5965Y 15Amp 125V NEMA 5-15 2-Pole 3-Wire QuickGrip Industrial Specification Grade Straight Blade Plug, Yellow
Description
Industrial Specification Grade Straight Blade Plugs QuickGrip NEMA 5-15, 2-Pole/3-Wire. QuickGrip devices are designed to install quickly and easily and provide reliable performance in tough industrial environments.
Specifications
Brand Name | Cooper Industries | Sub Brand | QuickGrip |
Item Name | Electrical Plug | Type | Heavy Duty Grade |
Number of Wires | 3 | Number of Poles | 2 |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Conductor Size | 18-10 AWG | Color/Finish | Yellow |
Cord Size | 0.22 - 0.66 in | Terminal Connection | Screw |
NEMA Rating | 5-15P | Material | Nylon |
Mounting Type | Plug | Environmental Conditions | -40 to 75°C |
Application | Straight Blade Devices | UPC | 032664722844 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 120 - UNIT - 120 |