
EGS FSWP615 15Amp 250V NEMA 6-15P FS Series Weatherproof Plug
Description
FS Series Attachment Plug, Number Of Poles: 2, Number Of Wires: 3, Amperage Rating: 15 AMP, Voltage Rating: 250 V, Material: Neoprene Boot, Aluminum Fastening Ring, Nema Rating: NEMA 6-15P, Standard: CSA Certified, For Use With FSK6-15,
Specifications
Brand Name | Appleton | Item Name | Attachment Plug |
Type | FS Series Attachment Plug | Number of Wires | 3 |
Number of Poles | 2 | Voltage Rating | 250 V |
Amperage Rating | 15 A | Series/Model | FS |
NEMA Rating | 6-15P | Material | Neoprene Boot, Aluminum Fastening Ring |
For Use With | FSK6-15, FSK6-15-A Series Receptacles | Standards | CSA Certified |
Application | For Use With FSK6-15, FSK6-15-A Series Receptacles | UPC | 781381397728 |
Packages
1 - UNIT - 1 |