![kilugp20231qw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146868897.jpg?preset=medium)
HUBBELL UGP-20231QW 20Amp 125V ACCEPTOR® Plug
Description
ACCEPTOR® plugs conform to NEMA configurations and can be used with standard receptacles in non-hazardous areas to maximize equipment utilization. The system s “turn to engage” feature locks in plug and can be used to prevent accidental disengagement of critical equipment. Plugs for use with type S, SO, ST or STO heavy duty cord.
Specifications
Brand Name | Killark | Sub Brand | Acceptor® |
Item Name | Straight Blade Plug With Wiring | Type | Interchangeable |
Number of Wires | 2 | Number of Poles | 2 |
Voltage Rating | 125 VAC | Amperage Rating | 20 A |
Conductor Size | 10, 12, or 14 AWG | Color/Finish | Gray |
Cord Type | S, SO, ST, STO, SOO, SOW or SOOW | Phase | 1 |
NEMA Rating | 5-20P, NEMA 3, 7BCD, 9FG | Material | Copper-Free Aluminum |
Dimensions | 3.36 in L x 1.69 in W x 1.69 in H | Standards | CSA Certified, UL Listed |
Application | For Petroleum Refineries, Chemical Plants, Wet/Damp Areas, Corrosive Environments, Petroleum Plants, Grain Elevators/Feed Mills, Flour and Feed Mills, and Indoor or Outdoor Locations | UPC | 783936076669 |
Packages
1 - UNIT - 1 | 2160 - SKID - 2160 |