
LEVITON MANUFACTURING OF CANADA 515PV 15Amp 125V 2-Pole/3-Wire NEMA 5-15P Straight Blade Plug, Yellow
Description
These rugged 15Amp Straight Blade Plugs are moisture, chemical and abuse-resistant, And they’re ideal for indoor and outdoor use. Our EPTR rubber-backed plugs and connectors stand up to rough use, protecting against dirt and moisture. The deep-slotted, backed-out terminal screws draw backwire clamps securely over stripped leads for maximum conductivity.
Specifications
Brand Name | Leviton | Sub Brand | RESIDENTIAL PLUGS AND CONNECT |
Item Name | Straight Blade Male Plug | Type | Straight Blade |
Number of Wires | 3 | Number of Poles | 2 |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Conductor Size | 18-12 AWG | Color/Finish | Yellow |
Cord Size | 0.245 - 0.7 in | Temperature Rating | -40 °C to 60 °C |
Contact Material | Brass | NEMA Rating | 5-15P |
Material | PVC | Grounding | Grounding |
Mounting Type | Cable | Dimensions | 1.54 in dia x 2.77 in H |
Environmental Conditions | UL 94 Requirements, V2 Rated Flammability | Includes | Zinc Plated Steel Assembly Screws |
Standards | ANSI C73, CSA File Number LR406, UL 498, UL File Number E13393, CSA C22.2 No. 42, NOM 057 Certified, NEMA WD-6 | Application | Commercial |
UPC | 078477841242 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |