Abbotsford
lutrpfdu10wh

LUTRON RP-FDU-10-WH Replacement Plug for Dimming Use, White

Price $28.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RP-FDU-10-WH
Documents Documents

Description

FEATURES AND BENEFITS:• May be used with standard receptacles and with new receptacles designed for dimming use• Compatible with 18 AWG (0.75 mm2 ) SPT-2 lamp cords• Uses split-shell design for easy wiring and the ability to control cord exit direction• Compliant with article 406.11 of the 2008 National Electric Code (NEC)


Split-shell design for easy wiring and the ability to control cord exit direction

Compatible with 18 AWG (0.75 mm2) SPT-2 lamp cords

May be used with standard receptacles and with new receptacles designed for dimming use

Specifications

Brand Name Lutron Item Name Replacement Plug
Type Straight Blade Voltage Rating 125 VAC
Amperage Rating 10 A Conductor Size 18 AWG
Color/Finish White Dimensions 2.11 x 1.26 in
For Use With Lutron Receptacles Standards CSA Certified, UL Listed, NOM Certified
Application For Dimming Use Plug Will Work in Standard Receptacle UPC 027557164252

Packages

1 - UNIT - 1 70 - UNIT - 70