Abbotsford
pas1447

PASS & SEYMOUR 1447 15Amp 125V NEMA 5-15P Turnlok Rubber Housing Plug, Yellow

Price $32.31 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:1447

Description

15Amp 125V Turnlok® Rubber Housing Plug, Yellow.FEATURES AND BENEFITS: • Rubber body construction stands up to impacts, oils, chemicals, heat, and weather.• Floating blades allow self-alignment with contacts for a firm, even electrical connection. • Terminal screws backed-out, ready-to-wire, saving time and money. • Nickel-plated blades and contacts for long-lasting, superior corrosion resistance. • Quick-drive assembly screws allow for fast installation, saving time and money. • Self-centering cord clamps provide superior strain relief.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Plug Type Plug Tail
Number of Wires 3 Number of Poles 2
Voltage Rating 125 V Amperage Rating 15 A
Conductor Size 0-14 AWG Color/Finish Yellow
Terminal Connection Screw NEMA Rating 5-15P
Material Rubber Dimensions 3-1/4 in
Standards UL 498 Application Industrial
UPC 785007114102

Packages

1 - UNIT - 1 20 - UNIT - 20