Abbotsford
pas1451

PASS & SEYMOUR 1451 50Amp 125/250V NEMA 14-50P 3-Pole Gator Grip Plug, Yellow

Price $204.68 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:1451

Description

FEATURES AND BENEFITS:• Gator Grip Jaws grab cord tighter as you hand turn the housing.• Nylon jaws grip securely, but won't damage insulation.• Self-locking Dardelet Thread holds securely and assures firm clamping.• Fast wiring -- simply insert stranded conductors into individual wiring chambers and tighten oversized terminal screws.• Transparent wiring chamber cover allows visual inspection of wiring chambers to assure proper connections.• Sloped shoulders won't catch or snap.• Automatic cord centering.• Brilliant high-visibility yellow.• Neoprene Dust Seal helps keep out dirt and debris.• Dead front construction

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Gator Grip Plug Type Gator Grip Plug
Number of Wires 4 Number of Poles 3
Voltage Rating 125/250 V Amperage Rating 20 A
NEMA Configuration NEMA 14-50P Color/Finish Yellow
NEMA Rating 14-50P Material Nylon
Dimensions 6 in Standards UL 498 Listed
Application For Commercial Use UPC 785007124286

Packages

1 - UNIT - 1 10 - UNIT - 10 850 - SKID - 850