PASS & SEYMOUR 14629 60Amp 125/250V NEMA 14-60P Miscellaneous Configurations - Angled Plug, Yellow
Description
3p/4watt 60amp 125/250volt Angle Plug. FEATURES AND BENEFITS: • Quality Materials. • Durability. • Time-tested design. • Conforms to NEMA WD-1 and WD-6 • Grade Type: Specification
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Plug | Type | Angled |
Number of Wires | 4 | Number of Poles | 3 |
Voltage Rating | 125/250 V | Amperage Rating | 60 A |
Conductor Size | 14-10 AWG | NEMA Configuration | NEMA 14-60P |
Color/Finish | Yellow | NEMA Rating | 14-60P |
Material | Nylon | Grounding | Non-Grounding |
Dimensions | 6 in | Standards | UL 498 Listed |
Application | For Commercial Use | UPC | 785007034141 |
Packages
1 - UNIT - 1 |