Abbotsford
pas14w47

PASS & SEYMOUR 14W47 15Amp 125V 2-Pole/3-Wire NEMA 5-15P Watertight Straight Blade Plug, Yellow

Price $52.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:14W47
Documents Documents

Description

Rated watertight for 1,500 psi high-pressure hosedown, P&S plugs and connectors feature multiple seals to ensure protection against the environment. Constructed of a sturdy rubber body, which makes them impact- and chemical-resistant, they have nickel-plated blades and contacts for superior corrosion resistance.FEATURES AND BENEFITS: • Thermoplastic elastomer (TPV) construction stands up to impacts, oils, chemicals, heat and weather. • Nickel-plated blades and contacts for long-lasting, superior corrosion resistance. • Devices resist high-pressure hose down of 1,500 psi. • Color-coded sealing bushings provided for a large range of cord diameters. • Large ribs on body for a superior grip when mating.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Plug Type Plug Tail
Number of Wires 3 Number of Poles 2
Voltage Rating 125 V Amperage Rating 15 A
Conductor Size 0-14 AWG Color/Finish Yellow
Terminal Connection Screw NEMA Rating 5-15P
Material Rubber Degree of Protection IP65
Dimensions 3-1/4 in Standards UL 498
Application Industrial UPC 785007114140

Packages

1 - UNIT - 1 10 - UNIT - 10