![pas3867](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11935239.jpg?preset=medium)
PASS & SEYMOUR 3867 50Amp 125/250V 3-Pole/4-Wire NEMA 14-30/14-50P Miscellaneous Configurations Specification Grade Angled Plug, Black
Description
50Amp 125/250V 3-Pole/4-Wire Miscellaneous Configurations Specification Grade Angled Plug, Black.FEATURES AND BENEFITS:• RoHS Compliant• Quality Materials• Durability• Time-tested design• Conforms to NEMA WD-1 and WD-6• Depth: 1.36"• Height: 3.43"• Width: 2.77"
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Power Outlet Angle Plug | Type | Angled Plug |
Number of Wires | 3 | Number of Poles | 3 |
Voltage Rating | 125/250 V | Amperage Rating | 20/50 A |
Conductor Size | 4 AWG | Color/Finish | Black |
Terminal Connection | Screw | NEMA Rating | 14-50 |
Material | Nylon | Grounding | No |
Degree of Protection | IP20 | Dimensions | 3.4 in |
Standards | UL 498 | Application | Appliances |
UPC | 785007802306 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |