
PASS & SEYMOUR 3869 30/50Amp 250V NEMA 6-30P/6-50P Specification Grade Angled Plug, Black
Description
30/50Amp 250V Angled Plug, BlackFEATURES AND BENEFITS:• RoHS Compliant• Quality Materials, durability, and time-tested design• Conforms to NEMA WD-1 and WD-6
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Power Outlet Angle Plug | Type | Accessories |
Number of Wires | 3 | Number of Poles | 2 |
Voltage Rating | 250 V | Amperage Rating | 30/50 A |
Conductor Size | 4 AWG | Color/Finish | Black |
Terminal Connection | Screw | NEMA Rating | 6-30 |
Material | Nylon | Grounding | No |
Dimensions | 3.4 in | Standards | UL 498 |
Application | Appliances | UPC | 785007802504 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |