Abbotsford
pas5965ycn

PASS & SEYMOUR 5965YCN 15A 125V 2-Pole/3-Wire NEMA 5-15P MaxGrip M3 Straight Blade Plug, Yellow

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:5965YCN

Description

FEATURES:- Tough nylon construction with crush / impact resistance that exceeds hospital grade and Fed Spec requirements: arc resistance exceeds UL requirements.- Self-hinge swings wide open to make quick, easy work of light, clean connections. Insert conductors into terminals and tighten terminal screws: close hinge housing around cord and tighten housing screws.- Enclosed terminals provide solid, internally-clamped connections.- Molded finger grips promote safe, sure handling.- High-visibility yellow and orange, or gray.- Hospital Grade version displays the Hospital Grade green dot.

Specifications

Brand Name Pass & Seymour Sub Brand MaxGrip®
Item Name Straight Blade Plug Type Specification Grade
Number of Wires 3 Number of Poles 2
Voltage Rating 125 V Amperage Rating 15 A
Color/Finish Yellow Terminal Connection Screw
Material Nylon Standards UL Listed
UPC 785007596564

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50