PASS & SEYMOUR PS5266SSAN 15Amp 125V 2-Pole/3-Wire NEMA 5-15P Extra-Hard Use (EHU) Straight Blade Angled Plug, Black/White
Description
15Amp 125V 2-Pole/3-Wire Extra-Hard Use (EHU) Straight Blade Angled Plug, Black/White.FEATURES AND BENEFITS: • Angle plugs and adapters both allow for 4-position face rotation. • Tri-drive assembly and cord-grip screws are standard on all angle adapters. • Angle adapter (sold separately as catalog number EHU15AN) will accommodate all • Pass & Seymour EHU-style Straight Blade plugs and connectors on a retrofit basis. • Simply remove the straight handle body from the plug or connector face assembly, and replace with the angle adapter.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Power Outlet Angle Plug | Type | Power Outlet Angle Plug |
Number of Wires | 3 | Number of Poles | 2 |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Conductor Size | 4 AWG | Color/Finish | Black and White |
Terminal Connection | Screw | NEMA Rating | 5-15P |
Material | Nylon | Grounding | Yes |
Dimensions | 2.8 in | Standards | UL 498 |
Application | Extra Hard Use | UPC | 785007236873 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |