
PASS & SEYMOUR PS5266-X 15Amp 125V 2-Pole/3-Wire NEMA 5-15P Turnlok Extra-Hard Use (EHU) Specification Grade Connector Straight Blade Plug, Black/White
Description
FEATURES AND BENEFITS:• RoHS Compliant • Unit arrives completely ready-to-wire, cuts installation time significantly.• Nylon housing provides impact and chemical resistance.• Rugged two-piece cord grip provides more uniform cord retention.• Internal dust shield keeps terminals free of contaminants.• Tri-drive assembly screws are standard on all Specification Grade plugs and connectors.• All 3-wire terminals located on the same plane, allows for quick wire termination from any angle.• Heavy-duty brass alloy blades and contacts, resist heat rise, provide excellent conductivity.• Cord-grip screws recessed to protect installer against screwdriver head slippage.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Power Outlet Angle Plug | Type | Power Outlet Angle Plug |
Number of Wires | 3 | Number of Poles | 2 |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Conductor Size | 4 AWG | Color/Finish | Black and White |
Terminal Connection | Screw | NEMA Rating | 5-15P |
Material | Nylon | Grounding | Yes |
Dimensions | 2.8 in | Standards | UL 498 |
Application | Extra Hard Use | UPC | 785007236903 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |