Abbotsford
pasps5366xhg

PASS & SEYMOUR PS5366XHG 20Amp 125V 2-Pole/3-Wire NEMA 5-20P Turnlok Hospital Grade Extra-Hard Use (EHU) Plug, Black & Clear

Price $44.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS5366XHG
Documents Documents

Description

20Amp 125V 2-Pole/3-Wire Turnlok® Hospital Grade Extra-Hard Use (EHU) Plug, Black & Clear.FEATURES AND BENEFITS: • RoHS Compliant • Unit arrives completely ready-to-wire, cuts installation time significantly. • Nylon housing provides impact and chemical resistance. • Rugged two-piece cord grip provides more uniform cord retention. • Internal dust shield keeps terminals free of contaminants. • Tri-drive assembly screws are standard on Hospital Grade plugs and connectors (angle plugs not included). • All 3-wire terminals located on the same plane, allows for quick wire termination from any angle. • Heavy-duty brass alloy blades and contacts, resist heat rise, provide excellent conductivity. • Cord-grip screws recessed to protect installer against screwdriver head slippage.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Electrical Plug Type Straight Blade
Number of Wires 3 Number of Poles 2
Voltage Rating 125 V Amperage Rating 20 A
NEMA Rating 5-20P Material Nylon
Standards UL 498 Application Commercial Applications
UPC 785007236798

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 6250 - SKID - 6250