Abbotsford
pasps5466xgcm

PASS & SEYMOUR PS5466XGCM 20Amp 250V NEMA 6-20P EHU GCM Plug, Black & White

Price $47.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS5466XGCM
Documents Documents

Description

Extra-Hard Use Ground Continuity Monitoring (GCM) Plug, Black & White. FEATURES AND BENEFITS:- Integral indication of ground continuity and power status. Continuous monitoring enhances personnel safety and adds convenience. - Dual, bright LED indicators with 360 degree visibility. Green LEDs indicate proper ground continuity and power status. Red LEDs indicate ground continuity loss or reversed polarity. No LED indicates open hot, open neutral, or hot to ground cross. For 250V configurations: Hot to ground cross will be indicated by a green and red LED. - Chemical and impact-resistant nylon housing features horizontal, easy-grip ribs on back body. - Exclusive two-piece cord grip accepts a wide range of cord widths. Provides more consistent pressure for superior conductor retention. - Internal dust shield keeps terminals free of contaminants. - Recessed cord-grip screw reduces screwdriver slippage, improves safety. Quick-thread tri-drive assembly and cord-grip screws come backed-out and ready-to-wire. - Color-coded terminal screws are positioned on the same plane and backed-out for fast installation. - Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Plug Type Plug Tail
Number of Wires 3 Number of Poles 2
Voltage Rating 250 V Amperage Rating 20 A
Conductor Size 18-12 AWG NEMA Configuration NEMA 6-20P
Color/Finish Black/White Cord Type Round Portable
Phase 3 NEMA Rating 6-20P
Material Thermoplastic Mounting Type Wall
Dimensions 3-1/4 x 1-3/4 x 1-3/4 in Standards UL 498 Listed
Application Residential and Commercial UPC 785007237245

Packages

1 - UNIT - 1 10 - UNIT - 10