Abbotsford
pasps5965bk

PASS & SEYMOUR PS5965BK 15Amp 125V 2-Pole/3-Wire NEMA 5-15P MaxGrip M3 Plug, Black

Price $16.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS5965BK

Description

Straight Blade Plug 2pole 3wire 15amp 125v.FEATURES AND BENEFITS:• Tough nylon construction with crush / impact resistance that exceeds hospital grade and Fed Spec requirements; arc resistance exceeds UL requirements. • Self-hinge swings wide open to make quick, easy work of light, clean connections.• Insert conductors into terminals and tighten terminal screws; close hinge housing around cord and tighten housing screws. • Enclosed terminals provide solid, internally-clamped connections. • Molded finger grips promote safe, sure handling.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Max Grip Plug Number of Wires 3
Number of Poles 2 Voltage Rating 125 V
Amperage Rating 15 A Color/Finish Black
Material Nylon UPC 785007237733

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 6250 - SKID - 6250