Abbotsford
pasl20303an

PASS & SEYMOUR L20303-AN 20/30Amp 3-Wire Turnlok® Right Angle Adapter

Price $40.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L20303AN
Documents Documents

Description

FEATURES AND BENEFITS:• Angle plugs and adapters both allow for 4-position face rotation.• 20/30A 3 Wire Turnlok® Right Angle Adapters are adjustable up to 8 positions.• Angle adapters (sold separately) will accommodate all P&S Turnlok style plugs and connectors on a retrofit basis. Simply remove the straight handle body from the plug or connector face assembly, and replace with the angle adapter.• Tri-drive assembly and cord-grip screws are standard on all angle plugs and adapters.• Angle plugs and adapters have the same wide cord diameter range (.230"-1.150") that is present on all Turnlok plugs and connectors.

Specifications

Brand Name Pass & Seymour Sub Brand Turnlok®
Item Name Adapter Type 2-Pole, 3-Wire, Right Angle
Amperage Rating 20/30 A Conductor Size 18-8 AWG
Material Nylon Color Black
Dimensions 2.675 in L x 1.65 in W x 3.868 in H Mounting Type Cord
Temperature Rating -40 to 115 °C Standards UL 498, RoHS Compliant
Application For Industrial Use UPC 785007165449

Packages

1 - UNIT - 1 10 - UNIT - 10 60 - UNIT - 60