Abbotsford
cboezef118rpt58

CABLOFIL EZEF118-RPT58 REC CONN 1 G 5/8IN1 GD PGTL MUD CVR

Price $36.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CABLOFIL
Manufacturer #:EZEF118-RPT58

Description

EZE-FAB PREFAB ASSEMBLIES Available in preconfigured combinations that satisfy the majority of commercial rough-ins, these assemblies reduce the time you waste on repetitive work in the prefab shop or on the job site. Arriving pre-assembled in the most commonly used configurations and optionally prewired with our universal switch or receptacle connectors, EZE-Fab prefab assemblies give you a faster, easier and more consistent install on any project.

Specifications

Brand Name Cablofil Item Name Receptacle Connector
Type 1-Gang Grade Commercial
Size 5/8 in Wire Type 1 Grounding
Dimensions 8-3/4 in W x 11-1/4 in D x 4 in H Includes Protective Mud Cover
Standards BAA Compliant

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok