CABLOFIL EZEF118-RPT58 REC CONN 1 G 5/8IN1 GD PGTL MUD CVR
Description
1-Gang Plaster Ring and 1 Grounded PlugTail Receptacle Connector.
Specifications
Brand Name | Cablofil | Item Name | Receptacle Connector |
Type | 1-Gang | Grade | Commercial |
Size | 5/8 in | Wire Type | 1 Grounding |
Dimensions | 8-3/4 in W x 11-1/4 in D x 4 in H | Includes | Protective Mud Cover |
Standards | BAA Compliant |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |