CABLOFIL EZEF118-RRPT58 REC CONN 2 G 5/8IN2 GD PGTL MUD CVR
Description
EZE-FAB PREFAB ASSEMBLIES Available in preconfigured combinations that satisfy the majority of commercial rough-ins, these assemblies reduce the time you waste on repetitive work in the prefab shop or on the job site. Arriving pre-assembled in the most commonly used configurations and optionally prewired with our universal switch or receptacle connectors, EZE-Fab prefab assemblies give you a faster, easier and more consistent install on any project.
Specifications
Brand Name | Cablofil | Item Name | Receptacle Connector |
Type | 2-Gang | Grade | Commercial |
Size | 5/8 in | Wire Type | 2 Grounding |
Dimensions | 8-3/4 in W x 11-1/4 in D x 4 in H | Includes | Protective Mud Cover |
Standards | BAA Compliant |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |