
COOPER INDUSTRIES CS8364EX 50aMP 250V Pro-Grip Extra Heavy-Duty Locking Connector, Red/Black
Description
Eaton locking connector, #10-6 AWG, 50A, Industrial, 250V, Back wiring, Black, red, Non-NEMA, Three-pole, Four-wire, Nylon, 0.44 to 1.06 in, California standard
Specifications
Brand Name | Eaton | Item Name | Locking Connector |
Type | Pro-Grip, Extra Heavy-Duty | Grade | Industrial |
Voltage Rating | 250 VAC at 3-Phase | Amperage Rating | 50 A |
Number of Poles | 3 | Number of Wires | 4 |
NEMA Configuration | Non-NEMA | Connection Type | Back |
Conductor Size | 10-4 AWG | Material | Nylon |
Color | Red/Black | Phase | 3 |
Grounding | Grounding | Contact Material | Zinc Plated Brass |
Dimensions | 6.94 in L x 3.61 in W x 3.38 in H | Standards | cULus Listed |
Application | For Industrial Use | UPC | 032664663932 |
Packages
1 - UNIT - 1 |