Abbotsford
cwdcwl1530cm

COOPER INDUSTRIES CWL1530C-M 30Amp 250V NEMA L15-30 3-Pole/4-Wire Industrial Specification Grade Ultra Grip Connector, Black/White

Inventory
Unavailable for order
Manufacturer:COOPER INDUSTRIES
Manufacturer #:CWL1530C-M

Description

Industrial Specification Grade Locking Devices - Ultra Grip Connector 30A, 250V NEMA L15-30 3-Pole/4-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.

Specifications

Brand Name Cooper Industries Sub Brand Hart Lock
Item Name Locking Connector Type Polarized, Straight, Ultra Grip
Grade Industrial, Specification Voltage Rating 250 VAC
Amperage Rating 30 A Number of Poles 3
Number of Wires 4 NEMA Configuration L15-30
Connection Type Back Wired Conductor Size 18-10 AWG
Material Nylon Color Black/White
Series/Model CWL Phase 3
Terminal Connection Screw Grounding Grounding
Dimensions 2.310 in dia x 3.750 in L Temperature Rating -40 to 75 °C
Environmental Conditions UL 94 V-2 Flammability Rating For Use With 0.63 - 1.16 in Cord
Standards CSA C22.2, cULus Listed, NAFTA Compliant, NOM Certified, UL 498 Listed Application For Industrial Applications

Packages

1 - UNIT - 1