COOPER INDUSTRIES CWL2330C-M 30Amp 347V/600V NEMA L23-30 4-Pole/5-Wire Industrial Specification Grade Ultra Grip Connector, Black/White
Description
Industrial Specification Grade Locking Devices - Ultra Grip Connector 30A, 347/600V NEMA L23-30 4-Pole/5-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Specifications
Brand Name | Cooper Industries | Item Name | Locking Connector |
Voltage Rating | 347/600 VAC | Amperage Rating | 30 A |
Number of Poles | 4 | Number of Wires | 5 |
NEMA Configuration | L23-30 | Connection Type | Back Wired |
Material | Nylon | Color | Black/White |
Series/Model | CWL | Phase | 3 |
Terminal Connection | Screw | Grounding | Grounding |
Dimensions | 2.19 in dia x 3.75 in L |
Packages
1 - UNIT - 1 |