
COOPER INDUSTRIES CWL515C 15Amp 125V NEMA L5-15 2-Pole/3-Wire Industrial Specification Grade Safety Grip Connector, Black/White
Description
Industrial Specification Grade Locking Devices - Safety Grip Connector 15A, 125V/AC NEMA L5-15 2-Pole/3-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart, Safety Grip |
Item Name | Locking Connector | Type | Industrial Grade, Straight |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Conductor Size | 16-12 AWG | Number of Conductors | 3 |
Connection Type | Screw Terminal | Material | Nylon |
Color | Black/White | Number of Ports | 2 |
Length | 2.88 in | Diameter | 1-1/2 in |
Mounting | Screw Mount | NEMA Rating | NEMA L5-15 |
Temperature Rating | -40 °C to 60 °C | Standards | cULus Listed |
Application | For Industrial Use | UPC | 040893679150 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |