COOPER INDUSTRIES CWL530C-M 30Amp 125V NEMA L5-30 2-Pole/3-Wire Industrial Specification Grade Ultra Grip Connector, Black/White
Description
Industrial Specification Grade Locking Devices - Ultra Grip Connector 30A, 125V/AC NEMA L5-30 2-Pole/3-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications.
Specifications
Brand Name | Cooper Industries | Sub Brand | Hart Lock |
Item Name | Locking Connector | Type | Polarized, Safety Grip |
Grade | Industrial | Voltage Rating | 125 VAC |
Amperage Rating | 30 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | L5-30R |
Connection Type | Back Wired | Conductor Size | 16-12 AWG |
Material | Nylon | Color | Black/White |
Series/Model | CWL | Terminal Connection | Screw |
Grounding | Grounding | Temperature Rating | -40 to 75 °C |
Environmental Conditions | UL 94 V-2 Flammability Rating | For Use With | 0.38 - 1 in Cord |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |