Abbotsford
cwdcwl630cm

COOPER INDUSTRIES CWL630C-M 30Amp 250V NEMA L6-30 2-Pole/3-Wire Industrial Specification Grade Ultra Grip Connector, Black/White

Inventory
Unavailable for order
Manufacturer:COOPER INDUSTRIES
Manufacturer #:CWL630C-M

Description

Industrial Specification Grade Locking Device - Ultra Grip Connector 30A, 250V/AC NEMA L6-30 2-Pole/3-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Locking Connector Type Standard, Ultra Grip
Grade Commercial Voltage Rating 250 VAC
Amperage Rating 30 A Number of Poles 2
Number of Wires 3 NEMA Configuration L6-30
Connection Type Back and Side Wired Conductor Size 18-10 AWG
Material Thermoplastic Color Black/White
Terminal Connection Screw Grounding Grounding
Contact Material Brass Dimensions 1.92 in L x 1.81 in W x 3.93 in H
Temperature Rating -20 to 60 °C For Use With 0.25 - 0.69 in Cord
Standards CSA Certified, NOM Certified, RoHS Compliant, UL Listed Application For Industrial Applications

Packages

1 - UNIT - 1