COOPER INDUSTRIES CWL920C 20Amp 600V NEMA L9-20 2-Pole/3-Wire Industrial Specification Grade Connector, Black/White
Description
Industrial Specification Grade Locking Devices - Connector 20A, 600V/AC NEMA L9-20 2-Pole/3-Wire. The widest range of NEMA and non-NEMA devices, designed and built with superior materials for long lasting performance.
Specifications
Brand Name | Crouse-Hinds | Item Name | Auto Grip Locking Connector |
Type | Auto Grip | Amperage Rating | 20 A |
Conductor Size | 18-8 AWG | Material | Nylon |
Color | Black,White | Length | 2.13 in |
NEMA Rating | L9-20 | UPC | 040893679457 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |