Abbotsford
cwdahcl1520c

COOPER INDUSTRIES AHCL1520C 20Amp 250V 3-Pole/4-Wire 3-Phase Arrow Hart Color Coded Industrial Grade Ultra Grip Connector, Blue/Black

Price $91.48 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:AHCL1520C

Description

Built with a contemporary flare and oval ergonomic design for a comfortable yet secure feel, ultra grip connectors offer excellent reliability and durability. A dual dovetail design provides superior cord grip retention, and the grommet allows usage across a wide range of cord diameters. Additionally, reversible inserts in the cord grip allow for exceptional clamp force on large diameter cords.

Specifications

Brand Name Eaton Sub Brand Arrow Hart
Item Name Locking Connector Type Color Coded, Ultra Grip
Grade Industrial Size 0.38 - 1.16 in Cord dia
Voltage Rating 250 V Amperage Rating 20 A
Number of Poles 3 Number of Wires 4
NEMA Configuration L15-20 Connection Type Back
Conductor Size 14-8 AWG Material Nylon
Color Blue/Black Phase 3
Terminal Connection Clamp Contact Material Tin Plated Bronze
Dimensions 2.13 in L x 2.3 in W x 3.94 in H Mounting Type Cord
Temperature Rating -40 to 60 °C without Impact, -25 to 60 °C with Impact Environmental Conditions Meets UL94 Requirements, V2 Rated
Standards cULus Listed, NOM Certified, NAFTA and RoHS Compliant Application For Industrial Use
UPC 032664755590

Packages

1 - UNIT - 1 10 - UNIT - 10 40 - UNIT - 40
This website uses cookies to ensure you get the best experience on our website. Read more
Ok