![cwdahcl1530c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/376925713.jpg?preset=medium)
COOPER INDUSTRIES AHCL1530C 30Amp 250V 3-Pole/4-Wire 3-Phase Arrow Hart Color Coded Industrial Grade Ultra Grip Connector, Blue/Black
Description
PRODUCT FEATURES:- All nylon construction- EPDM gasket seals cord hole from dust and debris- Back wire terminal clamps for easy secure wiring- Individual wiring compartments with tapered channel for easy insertion of wires- Clear cover over wiring compartments allows easy inspection of wiring terminations- Rating printed on side of device- Double dovetail cord clamps with reversible inserts provide secure cord retention over a full range of cord diameters
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Locking Connector | Type | Color Coded, Ultra Grip |
Grade | Industrial | Size | 0.38 - 1.16 in Cord dia |
Voltage Rating | 250 V | Amperage Rating | 30 A |
Number of Poles | 3 | Number of Wires | 4 |
NEMA Configuration | L15-30 | Connection Type | Back |
Conductor Size | 14-8 AWG | Material | Nylon |
Color | Blue/Black | Phase | 3 |
Terminal Connection | Clamp | Contact Material | Tin Plated Bronze |
Dimensions | 2.13 in L x 2.3 in W x 3.94 in H | Mounting Type | Cord |
Temperature Rating | -40 to 60 °C without Impact, -25 to 60 °C with Impact | Environmental Conditions | Meets UL94 Requirements, V2 Rated |
Standards | cULus Listed, NOM Certified, NAFTA and RoHS Compliant | Application | For Industrial Use |
UPC | 032664755606 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 40 - UNIT - 40 |