
COOPER INDUSTRIES AHCL1620C 20Amp 480V 3-Phase 3-Pole/4-Wire L16-20R Connector, Red/Black
Description
Eaton Arrow hart color coded locking connector, No.14-8 AWG, 20 A, industrial, 480 V, back, red, black, Ultra grip, nylon, L16-20, three-pole, four-wire.
Specifications
Brand Name | Eaton | Item Name | Locking Connector |
Type | Color Coded, Ultra Grip | Size | 0.38 - 1.16 in Cord dia |
Voltage Rating | 480 VAC at 3-Phase | Amperage Rating | 20 A |
Number of Poles | 3 | Number of Wires | 4 |
Connection Type | Back | NEMA Rating | L16-20 |
Conductor Size | 14-8 AWG | Material | Nylon |
Color | Red/Black | Phase | 3 |
Dimensions | 2.13 in L x 2.3 in W x 3.94 in H | Mounting Type | Cord |
Temperature Rating | -40 °C to 60 °C | Standards | cULus Listed, NOM Certified, NAFTA and RoHS Compliant |
Application | For Industrial Use | UPC | 032664755767 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 40 - UNIT - 40 |