COOPER WIRING AHCL1630R 30A 480V Ultra Grip Locking Receptacle, Red/Black
Description
Eaton arrow hart color coded locking receptacle, No. 14 to 8 AWG, 30 A, industrial, 480 V, back and amp; side, red, black, ultra grip, glass filled nylon, L16-30, three-pole, four-wire, glass-filled nylon, -40 °C (w/o impact) to 70 °C (-40 to 158 °F).
Specifications
Brand Name | Eaton | Item Name | Locking Receptacle |
Type | Color Coded, Ultra Grip | Voltage Rating | 480 VAC at 3-Phase |
Amperage Rating | 30 A | Number of Poles | 3 |
Number of Wires | 4 | Connection Type | Back and Side Wired |
NEMA Rating | L16-30 | Conductor Size | 14-8 AWG |
Material | Glass Filled Nylon | Color | Red/Black |
Phase | 3 | Dimensions | 1.62 in L x 1.06 in W x 3.64 in H |
Temperature Rating | -40 to 70 °C | Standards | UL Listed, CSA Certified, NOM Certified, Federal Specification 6233 01, NAFTA, RoHS Compliant |
Application | For Industrial Use | UPC | 032664758591 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |