COOPER INDUSTRIES AHCL1730C 30Amp 600V 3-Pole/4-Wire 3-Phase Arrow Hart Color Coded Industrial Grade Ultra Grip Connector, Black
Description
PRODUCT FEATURES:- All nylon construction- EPDM gasket seals cord hole from dust and debris- Back wire terminal clamps for easy secure wiring- Individual wiring compartments with tapered channel for easy insertion of wires- Clear cover over wiring compartments allows easy inspection of wiring terminations- Rating printed on side of device- Double dovetail cord clamps with reversible inserts provide secure cord retention over a full range of cord diameters
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Locking Connector | Type | Locking Connector |
Grade | Industrial | Voltage Rating | 600 V |
Amperage Rating | 30 A | Number of Poles | 3 |
Number of Wires | 4 | NEMA Configuration | L17-30 |
Conductor Size | 14-8 AWG | Material | Nylon |
Color | Black | Phase | 3 |
Terminal Connection | Clamp | Dimensions | 2.13 in L x 2.3 in W x 3.94 in H |
Temperature Rating | -40 °C to 60 °C | Environmental Conditions | Meets UL94 Requirements, V2 Rated |
Standards | RoHS Compliant, NAFTA, cULus Listed, NOM | Application | For Industrial Use |
UPC | 032664755514 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 40 - UNIT - 40 |