
COOPER INDUSTRIES AHL1420C 20Amp 125/250V Ultra Grip Straight Body Industrial Grade Connector, Black/White
Description
Eaton Arrow hart ultra grip locking connector, No.14-8 AWG, 20 A, Industrial, 125/250 V, back wiring, black, white, Ultra grip, L14-20, three-pole, four-wire, nylon.
Specifications
Brand Name | Eaton | Item Name | Locking Connector |
Type | Ultra Grip, | Grade | Industrial |
Size | 0.38 - 1.16 in Cord dia | Voltage Rating | 125/250 V |
Amperage Rating | 20 A | Number of Poles | 3 |
Number of Wires | 4 | NEMA Configuration | NEMA L14-20 |
Connection Type | Back | Conductor Size | 16-8 AWG |
Material | Nylon | Color | Black/White |
Grounding | Grounding | Dimensions | 4.19 in L x 2.28 in W x 2.31 in H |
Mounting Type | Cord | Temperature Rating | -40 °C to 60 °C |
Standards | cULus Listed, NOM Certified, RoHS Compliant | Application | For Industrial Use |
UPC | 032664737916 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 40 - UNIT - 40 |