COOPER INDUSTRIES CWL1520C-M 20Amp 250V NEMA L15-20 3-Pole/4-Wire Ultra Grip Connector, Black/White
Description
Industrial Specification Grade Locking Devices - Ultra Grip Connector 20A, 250V NEMA L15-20 3-Pole/4-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Specifications
Brand Name | Cooper Industries | Sub Brand | Hart Lock |
Item Name | Locking Connector | Type | Safety Grip, Straight |
Grade | Industrial, Specification | Voltage Rating | 250 VAC |
Amperage Rating | 20 A | Number of Poles | 3 |
Number of Wires | 4 | NEMA Configuration | L15-20 |
Material | Nylon | Color | Black/White |
Series/Model | CWL | Phase | 3 |
Terminal Connection | Screw | Dimensions | 2.31 in OD x 3.75 in H |
Temperature Rating | -40 to 75 °C | Environmental Conditions | UL 94 V-2 Flammability Rating |
For Use With | 0.38 - 1 in Cord |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 40 - UNIT - 40 |