COOPER INDUSTRIES CWL1530C-M 30Amp 250V NEMA L15-30 3-Pole/4-Wire Ultra Grip Connector, Black/White
Description
Industrial Specification Grade Locking Devices - Ultra Grip Connector 30A, 250V NEMA L15-30 3-Pole/4-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Specifications
Brand Name | Cooper Industries | Sub Brand | Hart Lock |
Item Name | Locking Connector | Type | Polarized, Straight, Ultra Grip |
Grade | Industrial, Specification | Voltage Rating | 250 VAC |
Amperage Rating | 30 A | Number of Poles | 3 |
Number of Wires | 4 | NEMA Configuration | L15-30 |
Connection Type | Back Wired | Conductor Size | 18-10 AWG |
Material | Nylon | Color | Black/White |
Series/Model | CWL | Phase | 3 |
Terminal Connection | Screw | Grounding | Grounding |
Dimensions | 2.310 in dia x 3.750 in L | Temperature Rating | -40 to 75 °C |
Environmental Conditions | UL 94 V-2 Flammability Rating | For Use With | 0.63 - 1.16 in Cord |
Standards | CSA C22.2, cULus Listed, NAFTA Compliant, NOM Certified, UL 498 Listed | Application | For Industrial Applications |
Packages
1 - UNIT - 1 |