COOPER INDUSTRIES CWL620C-M 20A 250V NEMA L6-20 2-Pole/3-Wire Ultra Grip Connector, Black/White
Description
Industrial Specification Grade Locking Devices - Ultra Grip Connector 20A, 250V/AC NEMA L6-20 2-Pole/3-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Specifications
Brand Name | Cooper Industries | Sub Brand | Hart Lock |
Item Name | Locking Connector | Type | Polarized, Safety Grip, Straight |
Grade | Industrial | Voltage Rating | 250 VAC |
Amperage Rating | 20 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | L6-20R |
Connection Type | Back Wired | Conductor Size | 16-12 AWG |
Material | Nylon | Color | Black/White |
Series/Model | CWL | Terminal Connection | Screw |
Grounding | Grounding | Temperature Rating | -40 to 75 °C |
Environmental Conditions | UL 94 V-2 Flammability Rating | For Use With | 0.38 - 1 in Cord |
Standards | UL 498 Listed, NAFTA Compliant | Application | For Industrial Applications |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |