COOPER INDUSTRIES CWL630C-M 30Amp 250V NEMA L6-30 2-Pole/3-Wire Ultra Grip Connector, Black/White
Description
Industrial Specification Grade Locking Devices - Ultra Grip Connector 30A, 250V/AC NEMA L6-30 2-Pole/3-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Locking Connector | Type | Standard, Ultra Grip |
Grade | Commercial | Voltage Rating | 250 VAC |
Amperage Rating | 30 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | L6-30 |
Connection Type | Back and Side Wired | Conductor Size | 18-10 AWG |
Material | Thermoplastic | Color | Black/White |
Terminal Connection | Screw | Grounding | Grounding |
Contact Material | Brass | Dimensions | 1.92 in L x 1.81 in W x 3.93 in H |
Temperature Rating | -20 to 60 °C | For Use With | 0.25 - 0.69 in Cord |
Standards | CSA Certified, NOM Certified, RoHS Compliant, UL Listed | Application | For Industrial Applications |
Packages
1 - UNIT - 1 |